Overview
Mfr description
CDM2U25-25Z-NW-M9BW ROUND BODY CYLINDER
Specifications
- Bore Diameter
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCM2
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data