Motion
KT12G1C 4P 12 0 0 HF

SMC CORP OF AMERICA
KT12G1C 4P 12 0 0 HF

Pressure Reducing Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #13915605
MFR #KT12G1C 4P 12 0 0 HF
Price$2,966.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT12G1C 4P 12 0 0 HF

Pressure Reducing Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #13915605
MFR #KT12G1C 4P 12 0 0 HF

Mfr description
KT12G1C 4P 12 0 0 HF AP TECH PROCESS GAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,966.87/each

Specifications

Dimensions

  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    2514.7 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Series/System
    KT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)