Motion
SL5210SM 2PW MV6 MV6

SMC CORP OF AMERICA
SL5210SM 2PW MV6 MV6

Standard Air Regulator - 3/8 in Inlet Port, 3/8 in Outlet Port
Mi Item #13918051
MFR #SL5210SM 2PW MV6 MV6
Price$1,653.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SL5210SM 2PW MV6 MV6

Standard Air Regulator - 3/8 in Inlet Port, 3/8 in Outlet Port
Mi Item #13918051
MFR #SL5210SM 2PW MV6 MV6

Mfr description
SL5210SM 2PW MV6 MV6 AP TECH PROCESS GAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,653.87/each

Specifications

Dimensions

  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    SL5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)