Overview
Mfr description
CD85F16-25-B-M9PSDPC ISO ROUND BODY CYLI
Specifications
- Bore Diameter
- Stroke25 mm
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesC85
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data