Overview
Mfr description
CD85N25-10-B-M9PSBPC ISO ROUND BODY CYLI
Specifications
- Bore Diameter
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesC85
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data