Overview
Mfr description
CDG1KFN32-300Z-M9BWL ROUND BODY CYLINDER
Specifications
- Bore Diameter
- Stroke300 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeRod Flange
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data