Specifications
Dimensions
- Bore Diameter50 mm
- Stroke10 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Tapped
- Product TypeCompact Air Cylinders
- SeriesCQM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)