Motion
KT12J0B 4P 8 40 20 HF

SMC CORP OF AMERICA
KT12J0B 4P 8 40 20 HF

Pressure Reducing Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #13921899
MFR #KT12J0B 4P 8 40 20 HF
List Price$2,512.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT12J0B 4P 8 40 20 HF

Pressure Reducing Regulator - 1/2 in Inlet Port, NPT Inlet Thread, Straight, 1/2 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #13921899
MFR #KT12J0B 4P 8 40 20 HF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,512.38/each for your price

Overview

Mfr description
KT12J0B 4P 8 40 20 HF AP TECH PROCESS GA

Specifications

  • Maximum Operating Pressure
    6000 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Series/System
    KT
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text