Motion
CDBJ2F16-45-HN-M9PL-C

SMC CORP OF AMERICA
CDBJ2F16-45-HN-M9PL-C

CDBJ2F16-45-HN-M9PL-C
MI ITEM #13924941
MFR #CDBJ2F16-45-HN-M9PL-C
Price$89.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBJ2F16-45-HN-M9PL-C

CDBJ2F16-45-HN-M9PL-C
MI ITEM #13924941
MFR #CDBJ2F16-45-HN-M9PL-C

Mfr description
CDBJ2F16-45-HN-M9PL-C ROUND BODY CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.23/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Cushion Type
    Rubber Bumper
  • Locking Position
    Rear Lock
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)