Motion
CDJP2D10-15D-M9PSAPCS

SMC CORP OF AMERICA
CDJP2D10-15D-M9PSAPCS

10 mm Bore Diameter, 15 mm Stroke Length
Mi Item #13925317
MFR #CDJP2D10-15D-M9PSAPCS
Price$98.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2D10-15D-M9PSAPCS

10 mm Bore Diameter, 15 mm Stroke Length
Mi Item #13925317
MFR #CDJP2D10-15D-M9PSAPCS

Mfr description
CDJP2D10-15D-M9PSAPCS ROUND BODY CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.40/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    15 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)