Overview
Mfr description
CDQMA32TF-75-M9PWSDPC COMPACT CYLINDER W
Specifications
- Bore Diameter
- Stroke75 mm
- Manufacturer Catalog
- Mounting TypeDouble End Tapped
- Manufacturer Product Page
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data