Motion
KT10P0S 2PW FV4 FV4 HR

SMC CORP OF AMERICA
KT10P0S 2PW FV4 FV4 HR

Pressure Reducing Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #13926476
MFR #KT10P0S 2PW FV4 FV4 HR
List Price$3,446.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
KT10P0S 2PW FV4 FV4 HR

Pressure Reducing Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight
MI ITEM #13926476
MFR #KT10P0S 2PW FV4 FV4 HR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,446.63/each for your price

Overview

Mfr description
KT10P0S 2PW FV4 FV4 HR AP TECH PROCESS G

Specifications

  • Maximum Operating Pressure
    4351.13 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    KT
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought