Overview
Mfr description
MDWBL40TF-175-M9PWSDPC TIE ROD CYLINDER
Specifications
- Bore Diameter40 mm
- Stroke175 mm
- Mounting TypeAxial Foot
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data