Motion
10219933
Hard Hat - Ratchet Adjustment, No, Red Color
Mi Item #13927452
MFR #10219933
Price$212.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, No, Red Color
Mi Item #13927452
MFR #10219933

Mfr description
10219933 HELMET,VGARDH1,NOVENT,FT3PIV,RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.71/each

Specifications

Details

  • Accessories Included
    Fas-Trac III Pivot Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Color
    Red
  • Construction
    Unvented
  • Description Keyword
    Non Vented
  • High Visibility
    No
  • Includes
    Fas-Trac III Pivot Suspension
  • Product Line
    V-Gard H1
  • Product Types
    Safety Helmet
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Fas-Trac III Pivot
  • Type
    Non Vented
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)