Motion
10219941
Hard Hat - Yes, White Color
Mi Item #13927460
MFR #10219941
Price$214.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Yes, White Color
Mi Item #13927460
MFR #10219941

Mfr description
10219941 HELMET,VGARDH1,BIVENT,FT3PIV,WH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.02/each

Specifications

Details

  • Accessories Included
    Fas-Trac III Pivot Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Color
    White
  • Construction
    Vented
  • Description Keyword
    V-Gard H1 Safety Helmet
  • High Visibility
    No
  • Includes
    Fas-Trac III Pivot Suspension
  • Product Line
    V-Gard
  • Product Types
    Safety Helmet
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Fas-Trac III Pivot
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)