Motion
10219942
Hard Hat - Ratchet Adjustment, Yes, Red Color
Mi Item #13927461
MFR #10219942
Price$214.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, Yes, Red Color
Mi Item #13927461
MFR #10219942

Mfr description
10219942 HELMET,VGARDH1,BIVENT,FT3PIV,RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.02/each

Specifications

Details

  • Accessories Included
    4-pt Chin Strap, Fas-Trac III Pivot Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014 | CAN | CSA Z94.1-2015
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Color
    Red
  • Construction
    Bivent
  • Description Keyword
    Safety Helmet
  • High Visibility
    No
  • Includes
    4-pt Chin Strap, Fas-Trac III Pivot Suspension
  • Product Line
    V-Gard H1
  • Product Types
    Safety Helmet
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Fas-Trac III Pivot
  • Type
    Bivent
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)