Motion
BSBGE503FS22230SAF530

BOWMAN SPLIT BEARINGS
BSBGE503FS22230SAF530

Split Roller Bearing Cartridge - 5.1875 in Bore, 270 mm OD, 154 mm Cartridge Width
MI ITEM #13928122
MFR #BSBGE503FS22230SAF530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBGE503FS22230SAF530

Split Roller Bearing Cartridge - 5.1875 in Bore, 270 mm OD, 154 mm Cartridge Width
MI ITEM #13928122
MFR #BSBGE503FS22230SAF530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBG E503 F S 22230 SAF530 BRG KIT 503

Specifications

  • Split Bearing Type
    Spherical Roller Bearing
  • Bore Diameter
  • Cartridge Outside Diameter
  • Cartridge Width
  • Radial Dynamic Load Capacity
    593 kN
  • Radial Static Load Capacity
    937 kN
  • Max Rpm
    1330 rpm
  • Lubrication Type
    Grease
  • Housing Material
    Spheroidal Graphite Iron
  • Outside Diameter
    270 mm
  • Overall Width
    154 mm
  • Type Of Bearing
    Free
  • Weight
    92.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought