Motion
BSBGE600FS22234SAF534

BOWMAN SPLIT BEARINGS
BSBGE600FS22234SAF534

Split Roller Bearing Cartridge - 6.0000 in Bore, 310 mm OD, 179 mm Cartridge Width
Mi Item #13928125
MFR #BSBGE600FS22234SAF534
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBGE600FS22234SAF534

Split Roller Bearing Cartridge - 6.0000 in Bore, 310 mm OD, 179 mm Cartridge Width
Mi Item #13928125
MFR #BSBGE600FS22234SAF534

Mfr description
BSBG E600 F S 22234 SAF534 BRG KIT 600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Cartridge Outside Diameter  
    310 mm
  • Cartridge Width  
    179 mm
  • Outside Diameter
    310 mm
  • Overall Width
    179 mm
  • Weight
    123.46 lbs

Details

  • Housing Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Max Rpm
    1240 rpm
  • Radial Dynamic Load Capacity
    634 kN
  • Radial Static Load Capacity
    1040 kN
  • Split Bearing Type
    Spherical Roller Bearing
  • Type Of Bearing
    Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)