Motion
BSBGE607FS22236SAF536

BOWMAN SPLIT BEARINGS
BSBGE607FS22236SAF536

Split Roller Bearing Cartridge - 6.4375 in Bore, 320 mm OD, 196 mm Cartridge Width
MI ITEM #13928126
MFR #BSBGE607FS22236SAF536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBGE607FS22236SAF536

Split Roller Bearing Cartridge - 6.4375 in Bore, 320 mm OD, 196 mm Cartridge Width
MI ITEM #13928126
MFR #BSBGE607FS22236SAF536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBG E607 F S 22236 SAF536 BRG KIT 607

Specifications

  • Split Bearing Type
    Spherical Roller Bearing
  • Bore Diameter
  • Cartridge Outside Diameter
  • Cartridge Width
  • Radial Dynamic Load Capacity
    672 kN
  • Radial Static Load Capacity
    1083 kN
  • Max Rpm
    1070 rpm
  • Lubrication Type
    Grease
  • Housing Material
    Spheroidal Graphite Iron
  • Outside Diameter
    320 mm
  • Overall Width
    196 mm
  • Type Of Bearing
    Free
  • Weight
    121.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text