Motion
BSBGE608FS22236SAF536

BOWMAN SPLIT BEARINGS
BSBGE608FS22236SAF536

Split Roller Bearing Cartridge - 6.5000 in Bore, 320 mm OD, 196 mm Cartridge Width
Mi Item #13928127
MFR #BSBGE608FS22236SAF536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBGE608FS22236SAF536

Split Roller Bearing Cartridge - 6.5000 in Bore, 320 mm OD, 196 mm Cartridge Width
Mi Item #13928127
MFR #BSBGE608FS22236SAF536

Mfr description
BSBG E608 F S 22236 SAF536 BRG KIT 608
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Cartridge Outside Diameter  
    320 mm
  • Cartridge Width  
    196 mm
  • Outside Diameter
    320 mm
  • Overall Width
    196 mm
  • Weight
    121.25 lbs

Details

  • Housing Material
    Spheroidal Graphite Iron
  • Lubrication Type
    Grease
  • Max Rpm
    1070 rpm
  • Radial Dynamic Load Capacity
    672 kN
  • Radial Static Load Capacity
    1083 kN
  • Split Bearing Type
    Spherical Roller Bearing
  • Type Of Bearing
    Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)