Motion
BSBGE700FS22238SAF538

BOWMAN SPLIT BEARINGS
BSBGE700FS22238SAF538

Split Roller Bearing Cartridge - 7.0000 in Bore, 340 mm OD, 198 mm Cartridge Width
MI ITEM #13928129
MFR #BSBGE700FS22238SAF538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBGE700FS22238SAF538

Split Roller Bearing Cartridge - 7.0000 in Bore, 340 mm OD, 198 mm Cartridge Width
MI ITEM #13928129
MFR #BSBGE700FS22238SAF538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBG E700 F S 22238 SAF538 BRG KIT 700

Specifications

  • Split Bearing Type
    Spherical Roller Bearing
  • Bore Diameter
  • Cartridge Outside Diameter
  • Cartridge Width
  • Radial Dynamic Load Capacity
    715 kN
  • Radial Static Load Capacity
    1201 kN
  • Max Rpm
    1010 rpm
  • Lubrication Type
    Grease
  • Housing Material
    Spheroidal Graphite Iron
  • Outside Diameter
    340 mm
  • Overall Width
    198 mm
  • Type Of Bearing
    Free
  • Weight
    134.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text