Motion
BSBGE715FS22244SAF544

BOWMAN SPLIT BEARINGS
BSBGE715FS22244SAF544

Split Roller Bearing Cartridge - 7.9375 in Bore, 400 mm OD, 206 mm Cartridge Width
MI ITEM #13928131
MFR #BSBGE715FS22244SAF544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOWMAN SPLIT BEARINGS
BSBGE715FS22244SAF544

Split Roller Bearing Cartridge - 7.9375 in Bore, 400 mm OD, 206 mm Cartridge Width
MI ITEM #13928131
MFR #BSBGE715FS22244SAF544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSBG E715 F S 22244 SAF544 BRG KIT 715

Specifications

  • Split Bearing Type
    Spherical Roller Bearing
  • Bore Diameter
  • Cartridge Outside Diameter
  • Cartridge Width
  • Radial Dynamic Load Capacity
    753 kN
  • Radial Static Load Capacity
    1327 kN
  • Max Rpm
    890 rpm
  • Lubrication Type
    Grease
  • Housing Material
    Spheroidal Graphite Iron
  • Outside Diameter
    400 mm
  • Overall Width
    206 mm
  • Type Of Bearing
    Free
  • Weight
    202.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text