Overview
Mfr description
25.901.1500PSI/KPA GAUGE,SS,1/4"NPT, BM
Specifications
- Gauge TypePressure Gauge
- Face Diameter2.5000 in
- Lens MaterialPolycarbonate
- Pointer MaterialMolded Plastic
- Accuracy1.6
- Material304 Stainless Steel
- Connection LocationsBottom
- Pressure Range0 to 1,500 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data