Motion
403-FFS

NOSHOK INC
403-FFS

Hydraulic Needle Valve - 200 °F, 316 Stainless Steel
Mi Item #13951609
MFR #403-FFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
403-FFS

Hydraulic Needle Valve - 200 °F, 316 Stainless Steel
Mi Item #13951609
MFR #403-FFS

Mfr description
403-FFS 400 SERIES STANDARD NEEDLE
  • 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
  • Blow-out proof stem provides a secondary stem seal in the full open position
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Orifice Size
    0.1870 in

Details

  • Body Material
    316 Stainless Steel
  • Max Operating Temperature
    200 °F
  • Type
    Needle
  • Valve Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)