Specifications
Dimensions
- Depth18.0000 in
- Height.0625 in
- Width22.87500 in
Details
- Accessory TypeDrawer Liner Kit
- Product TypesCabinet
- TypeDrawer Liner Kit For Chest And Cabinet
- UPC_NO024821842700
Overview
Mfr description
84270 5 PC DRAWER LINER KIT- 273X, 275X,