Specifications
Dimensions
- Depth20.0000 in
- Width34.0000 in
Details
- Accessory TypeDrawer Liner Kit
- Product TypesCabinet
- TypeDrawer Liner Kit For Cabinet
- UPC_NO024821843486
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)