Motion
360-418
1/2x18" Belt Sander, 20,000 RPM, 4700 SFPM, 0.6 HP
Mi Item #14010234
MFR #360-418
Price$209.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2x18" Belt Sander, 20,000 RPM, 4700 SFPM, 0.6 HP
Mi Item #14010234
MFR #360-418

Mfr description
360-418 AIR BELT SANDER 1/2INX18IN
  • POWER: Loaded with power and easily adjusted to accomplish every task
  • A 0.6HP motor delivers maximum removal rates to ensure you get the job done quickly and can do more jobs each day and a handy power regulator ensures the right amount of power for every task
  • PRODUCTIVITY: Tough to their core, these affordable pneumatic belt sanders keep you working all day and make it easy to adjust for whatever task is at hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.07/each

Specifications

Dimensions

  • Minimum Hose Size
    5/16
  • Overall Height
    3.4000 in
  • Overall Length
    15.1000 in
  • Tool Weight
    2.4 lbs

Details

  • Average Air Consumption
    29.12 cfm
  • Exhaust Type
    Rear
  • Handle Throttle Style
    Safety Lever
  • Horsepower
    0.6 hp
  • Housing Material
    Metallic with rubber over mold
  • Includes
    Sander, hex wrench, 3 belts, Safety manual, webcard
  • Required Pressure
    90 psi
  • Sound Level
    92 / 103 dB(A)
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)