Overview
Mfr description
E5.5K-16 ALFABIOTECH EVOL. 5.5K-4S MT
Specifications
- Nominal Hose Inner Diameter
- Working Pressure5500 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data