Motion
E5K-32
Hydraulic Hose - 2 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14011808
MFR #E5K-32
Price$96.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 2 in ID, 5000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14011808
MFR #E5K-32

Mfr description
E5K-32 ALFABIOTECH EVOLUTION 5K-6S MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.97/each

Specifications

Dimensions

  • Hose Dash Size
    32
  • Nominal Hose Inner Diameter  
    2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    5000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)