Overview
Mfr description
E6K-08 ALFABIOTECH EVOLUTION 6K-4S MT
Specifications
- Nominal Hose Inner Diameter
- Working Pressure6000 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data