Motion
E6K-32
Hydraulic Hose - 2 in ID, 6000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14011823
MFR #E6K-32
Price$119.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 2 in ID, 6000 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #14011823
MFR #E6K-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.52/each

Specifications

Dimensions

  • Hose Dash Size
    32
  • Nominal Hose Inner Diameter  
    2 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    6000 psi

Overview

Mfr description
E6K-32 ALFABIOTECH EVOLUTION 6K-6S MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought