Motion
RZQA32-100-70-M9PWSAPC

SMC CORP OF AMERICA
RZQA32-100-70-M9PWSAPC

RZQA32-100-70-M9PWSAPC
MI ITEM #14015576
MFR #RZQA32-100-70-M9PWSAPC
Price$379.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32-100-70-M9PWSAPC

RZQA32-100-70-M9PWSAPC
MI ITEM #14015576
MFR #RZQA32-100-70-M9PWSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.84/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    Solid State/2 color Indication/3 Wire PNP/Horizontal
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Overview

Mfr description
RZQA32-100-70-M9PWSAPC 3-POSITION CYLIND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought