Overview
Mfr description
RZQA32-150-70-M9PWSAPC 3-POSITION CYLIND
Specifications
- Rod TypeSingle Rod
- Bore Diameter32 mm
- Cushion TypeRubber Bumper
- Auto-SwitchSolid State/2 color Indication/3 Wire PNP/Horizontal
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- MagnetWith Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data