Motion
RZQA32-50-20-M9BWSAPC3

SMC CORP OF AMERICA
RZQA32-50-20-M9BWSAPC3

RZQA32-50-20-M9BWSAPC3
MI ITEM #14015579
MFR #RZQA32-50-20-M9BWSAPC3
List Price$436.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQA32-50-20-M9BWSAPC3

RZQA32-50-20-M9BWSAPC3
MI ITEM #14015579
MFR #RZQA32-50-20-M9BWSAPC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$436.74/each for your price

Overview

Mfr description
RZQA32-50-20-M9BWSAPC3 3-POSITION CYLIND

Specifications

  • Rod Type
    Single Rod
  • Bore Diameter
    32 mm
  • Cushion Type
    Rubber Bumper
  • Auto-Switch
    Solid State/2 color Indication/3 Wire PNP/Horizontal
  • Number of Switches
    3 pcs
  • Piston Action
    Double-Acting
  • Magnet
    With Magnet
  • Lead Wire Length
    0.5 m
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text