Motion
CDS2L125-50-M9BWL-XC3CA

SMC CORP OF AMERICA
CDS2L125-50-M9BWL-XC3CA

125 mm Bore, 50 mm Stroke
MI ITEM #14017663
MFR #CDS2L125-50-M9BWL-XC3CA
Price$711.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2L125-50-M9BWL-XC3CA

125 mm Bore, 50 mm Stroke
MI ITEM #14017663
MFR #CDS2L125-50-M9BWL-XC3CA

Mfr description
CDS2L125-50-M9BWL-XC3CA TIE ROD CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.75/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Stroke
    50 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)