Motion
NCDRA1BS63-90CZ-M9PSAPC

SMC CORP OF AMERICA
NCDRA1BS63-90CZ-M9PSAPC

Rotary Actuator - Single Shaft, Basic Mount, 90 ° Angle of Rotation, 63 Body Size
Mi Item #14018901
MFR #NCDRA1BS63-90CZ-M9PSAPC
Price$545.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRA1BS63-90CZ-M9PSAPC

Rotary Actuator - Single Shaft, Basic Mount, 90 ° Angle of Rotation, 63 Body Size
Mi Item #14018901
MFR #NCDRA1BS63-90CZ-M9PSAPC

Mfr description
NCDRA1BS63-90CZ-M9PSAPC ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.64/each

Specifications

Dimensions

  • Body Size
    63

Details

  • Angle of Rotation
    90 °
  • Mount Type
    Basic
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)