Overview
Mfr description
CG1BN80TN-619FZ-DUA00359 ROUND BODY CYLI
Specifications
- Bore Diameter
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- SeriesCG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data