Motion
SL5201SMA 3PW FV4 FV4 V3

SMC CORP OF AMERICA
SL5201SMA 3PW FV4 FV4 V3

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #14022180
MFR #SL5201SMA 3PW FV4 FV4 V3
Price$2,133.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SL5201SMA 3PW FV4 FV4 V3

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #14022180
MFR #SL5201SMA 3PW FV4 FV4 V3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,133.63/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Maximum Air Flow
    42.38 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    SL5

Overview

Mfr description
SL5201SMA 3PW FV4 FV4 V3 AP TECH PROCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought