Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsPIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 2
- Coated AreaPalm and Fingers
- CoatingLatex
- Coating CoveragePalm & Fingers
- Coating MaterialLatex
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialLatex
- Coating StyleLatex
- ColorBrown
- Construction DescriptionSeamless knit
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Recycled Yarn / Acrylic Blended Glove with Latex MicroSurface Grip on Palm & Fingers
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level2
- En 388 Cut Resistance LevelB
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceB
- EN388EN388 2X42BX
- FeaturesSeamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroSurface
- Grip TypeMicroSurface
- Group & ClassA2
- HandPair
- Hand TypePair
- Latex FreeNo
- Liner/Shell MaterialRecycled Yarn
- Manufacturer Catalog Number41-8150R/L
- Manufacturer Upc Number616314445286
- MaterialAcrylic Blended, Recycled Yarn
- Material TypeAcrylic Blended, Recycled Yarn
- Other Standards MetEN 511, Global Recycling Standards
- Product LineG-Tek
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesECO Series
- Standards MetANSI/ISEA 105, EN 388, EN 511
- TypeSeamless Knit
- UPC_NO616314445286
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)