Motion
41-8150R/XXL
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #14022222
MFR #41-8150R/XXL
Price$12.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #14022222
MFR #41-8150R/XXL

Mfr description
41-8150R/XXL SEAMLESS KNIT RECYCLED YARN
  • Seamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability
  • Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Acrylic gloves provide economical cold weather protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.50/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2

Details

  • Additional Details
    PIP's is committed to developing high quality, innovative products that are less harmful to the environment. We are working to reduce the amount of non-recycled materials used in all aspects of our products and packaging. Our efforts are incremental, but represent small, positive steps towards making a difference for the environment. We hope our efforts spur others to do the same.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coated Area
    Palm and Fingers
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Latex
  • Color
    Brown
  • Construction Description
    Seamless knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Recycled Yarn / Acrylic Blended Glove with Latex MicroSurface Grip on Palm & Fingers
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    B
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    EN388 2X42BX
  • Features
    Seamless knit blended liner fibers made of 55% recycled polyester and acyrlic for comfort, finger dexterity and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Grip Type
    Latex Coated
  • Group & Class
    A2
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner/Shell Material
    Recycled Polyester Acrylic Blend
  • Manufacturer Catalog Number
    41-8150R/XXL
  • Manufacturer Upc Number
    616314445361
  • Material
    Recycled Polyester Acrylic Blend
  • Material Type
    Recycled Polyester Acrylic Blend
  • Other Standards Met
    EN 511, Global Recycling Standards
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    ECO Series
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 511
  • Type
    Seamless Knit
  • UPC_NO
    616314445361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)