Motion
IC993KOA/S
Cut Resistant Glove - Size S or Size 7, Top Grain Goatskin Leather, Slip-on Cuff Type, Pair, Gray
Mi Item #14022227
MFR #IC993KOA/S
Price$41.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, Top Grain Goatskin Leather, Slip-on Cuff Type, Pair, Gray
Mi Item #14022227
MFR #IC993KOA/S

Mfr description
IC993KOA/S AR TOP GRAIN GOATSKIN LEATHER
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.13/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    This glove is ideal for tough jobs in wet and greasy applications like grinding, brazing, cutting, metal handling and general "welding "support" applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a para-aramid liner that protects against cut hazards and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
  • Back Material
    Leather
  • Color
    Gray
  • Country of Origin
    Pakistan
  • Cuff Type
    Slip-on
  • Description
    AR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - Keystone Thumb
  • Description Keyword
    Drivers Glove
  • Finger Coverage
    Full Finger
  • Group & Class
    A4
  • Hand Type
    Pair
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Catalog Number
    IC993KOA/S
  • Manufacturer Upc Number
    616314445446
  • Material
    Top Grain Goatskin Leather
  • Material Type
    Para-Aramid
  • Product Line
    Ironcat
  • Protection Type
    Cut Resistant
  • Split Or Grain Leather
    Grain Leather
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Style
    Keystone
  • Type
    Drivers Glove
  • UPC_NO
    616314445446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)