Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
Details
- Additional DetailsThis glove is ideal for tough jobs in wet and greasy applications like grinding, brazing, cutting, metal handling and general "welding "support" applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a para-aramid liner that protects against cut hazards and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
- Back MaterialLeather
- ColorGray
- Country of OriginPakistan
- Cuff TypeSlip-on
- DescriptionAR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - Keystone Thumb
- Description KeywordLeather Drivers
- Finger CoverageFull Finger
- Group & ClassA4
- Hand TypePair
- Leather Material TypeTop Grain Goatskin
- LinedAramid
- Lining MaterialPara-Aramid
- Manufacturer Catalog NumberIC993KOA/XL
- Manufacturer Upc Number616314445569
- MaterialTop Grain Goatskin Leather
- Material TypeGoatskin Leather
- Product LineIroncat
- Protection TypeCut Resistant
- Split Or Grain LeatherGrain Leather
- Standards MetANSI/ISEA 105, EN 388
- Thumb StyleKeystone
- TypeLeather Drivers
- UPC_NO616314445569
Overview
Mfr description
IC993KOA/XL AR TOP GRAIN GOATSKIN LEATHE
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- ARC Rating: ATPV 43 cal/cm2