Motion
IC993KOAB/3XL
AR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - High Heat Impact TPR
MI ITEM #14022231
MFR #IC993KOAB/3XL
Price$51.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - High Heat Impact TPR
MI ITEM #14022231
MFR #IC993KOAB/3XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.18/pr

Specifications

Dimensions

  • Glove Size
    3XL

Details

  • Additional Details
    The Ironcat® cut and impact resistant goatskin driver is ideal for tough jobs in wet and greasy situations in welding applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a cut-resistant para-aramid liner, high temperature (up to 500° F) ANSI 138 level 2 impact protection and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
  • Back Material
    Leather
  • Color
    Gray
  • Cuff Type
    Slip-on
  • Description
    AR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - High Heat Impact TPR
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Aramid
  • Manufacturer Upc Number
    616314704987
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314704987

Overview

Mfr description
IC993KOAB/3XL AR TOP GRAIN GOATSKIN LEAT
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
  • Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
  • Stitched with Kevlar®, adding strength and burn resistance
  • Flame Resistant TPR (Thermo Plastic Rubber) back-of-hand impact protection to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • ARC Rating: ATPV 43 cal/cm2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought