Overview
Mfr description
IC993KOAB/L AR TOP GRAIN GOATSKIN LEATHE
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
- Para-Aramid liner provides high tensile strength relative to its weight and is inherently cut and heat resistant
- Stitched with Kevlar®, adding strength and burn resistance
- Flame Resistant TPR (Thermo Plastic Rubber) back-of-hand impact protection to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- ARC Rating: ATPV 43 cal/cm2
Specifications
- Glove SizeL
- Cuff TypeSlip-on
- Leather Material TypeTop Grain Goatskin
- ColorGray
- DescriptionAR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - High Heat Impact TPR
- Split Or Grain LeatherGrain Leather
- Additional DetailsThe Ironcat® cut and impact resistant goatskin driver is ideal for tough jobs in wet and greasy situations in welding applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a cut-resistant para-aramid liner, high temperature (up to 500° F) ANSI 138 level 2 impact protection and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
- Manufacturer Upc Number616314706554
- UPC_NO616314706554
- Back MaterialLeather
- LinedAramid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data