Motion
IC993KOAB/M
Welding & Heat Protection Glove - Size M or Size 8, Top Grain Goatskin Leather, Slip-on Cuff Type, Gray
Mi Item #14022233
MFR #IC993KOAB/M
Price$51.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size M or Size 8, Top Grain Goatskin Leather, Slip-on Cuff Type, Gray
Mi Item #14022233
MFR #IC993KOAB/M

Mfr description
IC993KOAB/M AR TOP GRAIN GOATSKIN LEATHE
  • Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Oil Armor™ technology is a finish applied after tanning that enhances resistance to oil and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    The Ironcat® cut and impact resistant goatskin driver is ideal for tough jobs in wet and greasy situations in welding applications. Featuring our unique Oil Armor™ and Aqua Armor® finishes adds protection from water & oils. These are permanent treatments that won't wash off and last the life of the glove. Paired with a cut-resistant para-aramid liner, high temperature (up to 500° F) ANSI 138 level 2 impact protection and a PPE 4 ARC flash rating (43 cal/cm2) this glove provides the ultimate solution for high risk applications.
  • Back Material
    Leather
  • Color
    Gray
  • Cuff Type
    Slip-on
  • Description
    AR Top Grain Goatskin Leather Drivers Glove with Oil Armor™ Finish and Para-Aramid Lining - High Heat Impact TPR
  • Leather Material Type
    Top Grain Goatskin
  • Lined
    Aramid
  • Lining Material
    Para-Aramid
  • Manufacturer Upc Number
    616314704956
  • Material
    Top Grain Goatskin Leather
  • Product Line
    Boss Xtreme
  • Protection Type
    Abrasion
  • Split Or Grain Leather
    Grain Leather
  • Standards Met
    ANSI/ISEA 105-2024
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Driver Glove
  • UPC_NO
    616314704956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)