Overview
Mfr description
6147/M AR PREMIUM KIDSKIN LEATHER TIG WE
- Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Stitched with Kevlar® adding strength and burn resistance
- Aramid fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Drag patch has been added to the side of the glove
- Split cowhide leather cuff for added forearm protection and allows for easy on and off
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- ARC Rating: ATPV 36 cal/cm2
Specifications
- Glove SizeM
- Thumb TypeKeystone
- ColorNatural
- Cuff TypeGauntlet
- DescriptionAR Premium Kidskin Leather TIG Welder's Glove with Para-Aramid Cut Lining and Kevlar® Stitching - Gauntlet Cuff
- UPC_NO616314368752
- Manufacturer Upc Number616314368752
- FeaturesTop Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
- Leather TypeTop Grain Kidskin
- Additional DetailsIdeal for TIG welding and automotive assembly.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data