Motion
6147/S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Kidskin
MI ITEM #14022239
MFR #6147/S
Price$50.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Kidskin
MI ITEM #14022239
MFR #6147/S

Mfr description
6147/S AR PREMIUM KIDSKIN LEATHER TIG WE
  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Aramid fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.43/pr

Specifications

Dimensions

  • Cuff Length
    114.29 mm
  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • Additional Details
    Ideal for TIG welding and automotive assembly.
  • ANSI Contact Heat
    200 °C
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    TIG welding, automotive assembly
  • Arc Rating
    36 cal/cm2
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Top Grain Kidskin Leather construction with Para-Aramid blend lining and Kevlar stitching
  • Country of Origin
    Pakistan
  • Cuff Material
    Split cowhide leather
  • Cuff Type
    Gauntlet
  • Description
    AR Premium Kidskin Leather TIG Welder's Glove with Para-Aramid Cut Lining and Kevlar® Stitching - Gauntlet Cuff
  • Description Keyword
    Kidskin
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    2
  • En 407 Heat Resistance
    EN 407 312XXX
  • En Iso Cut Resistance
    F
  • EN388
    EN388 3X23FX
  • Features
    Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Top Grain Kidskin
  • Liner/Shell Material
    Kidskin Leather
  • Lining Material
    Para-Aramid blend
  • Manufacturer Catalog Number
    6147/S
  • Manufacturer Upc Number
    616314368776
  • Material
    Kidskin Leather
  • Material Type
    Kidskin Leather
  • Other Standards Met
    ASTM D3884-09, ASTM F1060-18, ASTM F1342, ASTM F2992-15, EN 388, EN 407
  • Product Line
    Ironcat
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Ironcat
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 407
  • Thumb Type
    Keystone
  • Toxicity Type
    Chromium VI free
  • Type
    Uncoated
  • UPC_NO
    616314368776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)