Motion
6147/XL
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Kidskin Leather
MI ITEM #14022240
MFR #6147/XL
Price$48.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 7, Kidskin Leather
MI ITEM #14022240
MFR #6147/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.05/pr

Specifications

Dimensions

  • Cuff Length
    114.29 mm
  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Ideal for TIG welding and automotive assembly.
  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    TIG welding, automotive assembly
  • Arc Rating
    36 cal/cm2
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Top Grain Kidskin Leather construction with Para-Aramid blend lining and Kevlar stitching
  • Country of Origin
    Pakistan
  • Cuff Material
    Split cowhide leather
  • Cuff Type
    Gauntlet
  • Description
    AR Premium Kidskin Leather TIG Welder's Glove with Para-Aramid Cut Lining and Kevlar® Stitching - Gauntlet Cuff
  • Description Keyword
    Kidskin Leather
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    2
  • En 407 Heat Resistance
    312XXX
  • En Iso Cut Resistance
    F
  • EN388
    3X23FX
  • Features
    Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Finger Coverage
    Full Finger
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Top Grain Kidskin
  • Liner/Shell Material
    Kidskin Leather
  • Lining Material
    Para-Aramid blend
  • Manufacturer Catalog Number
    6147/XL
  • Manufacturer Upc Number
    616314368837
  • Material
    Kidskin Leather
  • Material Type
    Kidskin Leather
  • Other Standards Met
    ASTM D3884-09, ASTM F1060-18, ASTM F1342, ASTM F2992-15, EN 388 2016, EN 407
  • Product Line
    Ironcat
  • Product Types
    Welder's Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Ironcat
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 407
  • Thumb Type
    Keystone
  • Toxicity Type
    Chromium VI free
  • Type
    Welding Glove
  • UPC_NO
    616314368837

Overview

Mfr description
6147/XL AR PREMIUM KIDSKIN LEATHER TIG W
  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Aramid fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Drag patch has been added to the side of the glove
  • Split cowhide leather cuff for added forearm protection and allows for easy on and off
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • ARC Rating: ATPV 36 cal/cm2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought