Motion
399-HG20
Therm™ Heated Glove Liner
MI ITEM #14022242
MFR #399-HG20
List Price$136.63/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Therm™ Heated Glove Liner
MI ITEM #14022242
MFR #399-HG20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.63/cs for your price

Overview

Mfr description
399-HG20 THERM HEATED GLOVE LINER
  • Patent pending design
  • Soft 4-way stretch material conforms to hand without sacrificing dexterity
  • Enhance the warmth of any glove
  • Heating elements warms the blood as it circulates over the back of the hand
  • Extended cuff eliminates draft or snow from entering the glove
  • Low, Medium, High temperature ranges
  • Includes Two USB rechargeable Li-ION Poly batteries that provide up to 2.5 hours of heat on the low setting
  • Machine washable; Heating elements are designed to endure 50+ washing cycles
  • Battery charge time: 2-2.5 hours
  • Replacement Batteries: 399-GLVBT

Specifications

  • Glove Size
    OS
  • Color
    Black
  • Additional Details
    The one size fits all heated glove liner helps keeps workers hands warm without sacrificing dexterity. Made to be worn under any glove, the Boss® Therm™ heated glove liner is constructed from a 4-way stretch material that conforms to the hand and the heating element located on the back of hand warms the blood as it circulates through the hand. With three separate settings easily select your preferred temperature range, LOW HEAT(Green) - 90° F, MEDIUM HEAT(Blue) - 110° F, HIGH HEAT(Red) - 125° F.
  • Description
    Therm™ Heated Glove Liner
  • UPC_NO
    616314430428
  • Manufacturer Upc Number
    616314430428
  • Features
    Patent pending design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text