Overview
Mfr description
16-MP230HV/XL SEAMLESS KNIT POLYKOR BLE
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Bright coloring allows for more worker compliance and hand visibility
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Specifications
- Glove SizeXL
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorSalt & Pepper
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit PolyKor® Blended Glove with Hi-Vis Impact Protection and Nitrile Foam Grip on Palm & Fingers
- UPC_NO616314451317
- Manufacturer Upc Number616314451317
- Grip PatternFoam
- FeaturesSeamless construction offers increased comfort and breathability
- Additional DetailsIdeal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data